21 in. 3 Ton Multi-Position Evaporator Coil

Part #RCF3621STAMCA  |  Item #5051091  |  Manufacturer Part #RCF3621STAMCA

Tonnage:

Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Documents

Specifications

BTU: 36000

Coil Type: Evaporator

Configuration: Multi

MBH: 36

Refrigerant: R-410A

Tonnage: 3 Tons

Type: RCF3621STAMCA

UL Listed: No

Width: 21 in