DESCRIPTION

  • Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
  • Blower shelf design serviceable in all furnace orientations
  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger is removable for improved serviceability
  • Integrated control boards feature dip switches for easy system set up
  • Limited lifetime heat exchanger warranty
  • Low profile 34" cabinet ideal for space constrained installations
  • Replaceable collector box
  • Self priming condensate trap

Rheem Classic® Series 21 in. 95% AFUE 5 Ton Single-Stage Multi-Position 3/4 hp Natural or LP Gas Furnace

R95PA1521MSA

BTU:

SPECIFICATIONS

AMP
13
BTU
85000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Classic® Series
Configuration
Multi
Depth
29-5/8 in
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Height
34-3/4 in
Horsepower
3/4 hp
Ignition System
Direct Spark Ignition
MBH
85
Max CFM
1742
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS