DESCRIPTION

  • 96% Residential gas furnace CSA certified
  • EcoNet™ enabled HVAC Product
  • Four way multi-poise design
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger is removable for improved serviceability. Aluminized steel primary and stainless steel secondary construction provide maximum corrosion resistance and thermal fatigue reliability
  • PlusOne™ Diagnostics 7-Segment LED all units
  • PlusOne™ Ignition System – DSI for reliability and longevity
  • PlusOne™ Water Management System with patented Blocked Drain Sensor
  • Two stages of operation to save energy and maintain optimal comfort level
  • Variable humidity control, quieter sound levels, and year round energy speed blower motor technology provides ultimate savings

Rheem 21 in. 96% AFUE 2-Stage Extreme Curb Mounting Motor Gas Furnace

R96VA2521MSA

MBH:

SPECIFICATIONS

AFUE
96.00
BTU
84000
CSA Certified
Yes
Configuration
Multi
MBH
85
Phase
Single Phase
Power Source
Gas
Stages
Two
Volts
115V
Width
21 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS