DESCRIPTION

  • SPST switch type, enclosed disc face and normally closed orientation
  • Used to switch on or off the blower fan when the air plenum has reached a certain temperature

Rheem 220-20 Limit Control Open

R472534907

  • PRICE

    AMP

     

SPECIFICATIONS

AMP
10, 15
Color Finish
Green
Color Finish Category
Greens
Power Source
AC
Volts
120/230V