DESCRIPTION

  • SPST switch type, enclosed disc face and normally closed orientation
  • Used to switch on or off the blower fan when the air plenum has reached a certain temperature

Rheem 230 V AC L190-40F Limit Control

R472311303

  • PRICE

    AMP

     

SPECIFICATIONS

AMP
25
Power Source
AC
Volts
230V