24000 BTU R-410A 208/230V Single Phase Scroll Compressor
Copeland 24000 BTU R-410A 208/230V Single Phase Scroll Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 14.3
- BTU:
- 24000
- Collection:
- Copeland
- Compressor Type:
- Scroll
- Height:
- 19 in
- Horsepower:
- 1 hp
- Length:
- 14-1/2 in
- Liquid Line (OD):
- 1/2 in
- MBH:
- 24
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 53 lb
- Width:
- 13-3/10 in