4 Ton - Multi-Position - Aluminum - Evaporator - Coil
RCF Series 4 Ton - Multi-Position - Aluminum - Evaporator - Coil
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed of aluminum fins bonded to internally grooved aluminum tubing
- Coils are tested at the factory with an extensive refrigerant leak check
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Condensate drain pan is constructed of high grade, heat resistant, corrosion free thermal-set material
- Chatleff metering device connections, at inlet and outlet of TXV or EEV and equalizer connections (TXV only)
- Approved for system application with variety of Rheem outdoor units
- Feature two sets of 3/4" [14.1 mm] N.P.T. condensate drain connections for ease of connection
- Coils have copper sweat refrigerant connections
- Bi-directional airflow eliminates the need to switch any internal components from horizontal left to right
- Compatible with germicidal light system (UV resistant)
Specifications
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- CFM:
- 1100 ft3/min
- Coil Type:
- Cased
- Collection:
- RCF Series
- Configuration:
- Multi
- Depth:
- 21-11/16 in
- Height:
- 32-1/2 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Aluminum, Copper
- Max CFM:
- 1800 cfm
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 20.5
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Weight:
- 149 lb
- Width:
- 24-1/2 in