DESCRIPTION

  • Includes self-piercing saddle valve, solenoid valve and humidistat
  • Not recommended for heat pumps or systems where supply air is less than 120° F
  • Sprays fine mist of water directly into air stream
  • Tilt-out mounting and patented multiposition adjustable nozzle

Rheem 24 V Atomizing Humidifier

R842505404

Height:

SPECIFICATIONS

Depth
6 in
Height
2-3/4 in
Volts
24V
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY