DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem Protech™ 2-3/5 in. 24V Reversing Valve Coil

R6110171301

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Comfort Aire 2WYC6 Condensing Unit
Collection
Protech™
Energy Star Compliant
No
Height
2-1/10 in
Length
3-1/10 in
UL Listed
No
Volts
24V
Weight
0.2
Width
2-3/5 in

Starting at
Call for Pricing
  • QUANTITY