Rheem
24V Sequencing Relay
Part #R422311607 | Item #319358 | Manufacturer Part #42-23116-07
$36.82
EACH
Volts:
24VHow to get it:
Product Details
Documents
Specifications
AMP: 0.2
Brand Model Compatibility: RBHA Series Air Handlers
End Connection 1: Adapter
End Connections: Adapter
Height: 2-4/5 in
Length: 6-1/5 in
Power Source: Electric
Time Delay: Yes
Time Delay Range: 150
UL Listed: No
Volts: 24V
Width: 5-7/10 in