25 in. Filter Base Gas Upflow
25 in. Filter Base Gas Upflow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Ruud ACG Media Air Cleaners
- Depth:
- 3 in
- Height:
- 15-3/8 in
- Length:
- 28-1/2 in
- Material:
- Metal
- Product Type:
- Filter Base
- Width:
- 14 in