Rheem 27-5/8 in. 2.5 Tons 13 SEER R-410A Heat Pump R13PJL30A01

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Value series 13-SEER heat pump, featuring R-410A refrigerant, delivers quality and value

Rheem 27-5/8 in. 2.5 Tons 13 SEER R-410A Heat Pump

R13PJL30A01

BTU:

SPECIFICATIONS

BTU
30000
CEC Compliant
For Sale in CA
Depth
27-5/8 in
Height
26-1/4 in
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2.5 Tons
Volts
208/230V
Width
27-5/8 in

Starting at
Call for Pricing
  • QUANTITY