DESCRIPTION

Rheem 29 gal. Natural Gas Water Heater

R43V3060020352

BTU:

SPECIFICATIONS

ANSI Specifications
Yes
BTU
60000
CEC Compliant
For Sale in CA
Capacity
29 gal
Color Finish
White
Diameter
17-3/4 in
End Connection 1
NPT
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
58-1/4 in
MBH
60
Power Source
Gas
Supply Pipe Connection
3/4 in
Volts
110V
Water Heater Capacity Range
Less than 30 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS