This product requires certification to purchase.

29 in. Filter Base Gas Upflow

You last purchased this on
 
Rheem

29 in. Filter Base Gas Upflow

  • Fast #
  • Part #R542424G3
  • Item #5048534
  • Manufacturer Part #54-2424-G3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

29 in. Filter Base Gas Upflow

  • Fast #
  • Part #R542424G3
  • Item #5048534
  • Manufacturer Part #54-2424-G3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Ruud ACG Media Air Cleaners
Depth:
3 in
Height:
25-3/8 in
Length:
28-1/2 in
Material:
Metal
Product Type:
Filter Base
Width:
29 in