DESCRIPTION

  • Features electronic accuracy, permanent program retention, lighted display and easy-to-wire terminal block

Rheem 2H/2C Programmable 5-1-1 Day Thermostat

RHCTST213UNMS

Stages:

SPECIFICATIONS

Color Finish
White
Depth
1-1/4 in
Height
3-7/8 in
Power Source
AC, DC
Programmability
Non-programmable
Stages
2H/2C
Touch Screen
Yes
Volts
20/30V
Width
5-1/8 in

Starting at
Call for Pricing
  • QUANTITY