DESCRIPTION

  • Access panels have weep holes and channels to further help manage water run-off
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heating elements warranty for 5 years
  • Louvered condenser compartment protects the coil from yard hazards and weather extremes
  • Motor compressor warranty for 10 years
  • One-piece top with a drip lip to help keep water off of the unit sides
  • Parts warranty for 5 years

Rheem RSNL 13 SEER Two-Stage Horizontal Electric Packaged Air Conditioner

RSNLBJK000

Tonnage:

SPECIFICATIONS

BTU
24000
BTU Cooling Rating
24400 Btu/h
CEC Compliant
For Sale in CA
Collection
RSNL
Decibel Rating dB
76 dB
EER
11.1
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
35-15/16 in
Horsepower
1/4 hp
MBH
24.4
Max CFM
800
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Weight
381
Width
47-19/32 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS