2 Tons 13 SEER R-410A Packaged Heat Pump
RQNL Series 2 Tons 13 SEER R-410A Packaged Heat Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features Scroll® compressor for maximum efficiency and quiet operation
- One-piece top with a deep flange to help keep water out of the unit
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Conditional parts warranty for 10 years
- Motor Compressor warranty for 10 years
- Access panels have weep holes and channels to further help manage water run-off
Documents
Specifications
- AMP:
- 21
- BTU Cooling Rating:
- 23600 Btu/h
- BTU Heat Rating:
- 23600 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Evaporator
- Collection:
- RQNL Series
- Compressor Type:
- Scroll
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 76 dB
- Depth:
- 52-7/16 in
- EER:
- 11
- Energy Star Compliant:
- No
- HSPF:
- 7.7
- Height:
- 35-15/16 in
- Horsepower:
- 1/5 hp
- MBH:
- 23.6
- Max CFM:
- 800 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 13
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 391 lb
- Width:
- 47-1/2 in