DESCRIPTION

  • 5-year parts warranty
  • Condenser coils constructed with copper tubing and enhanced aluminum fins
  • Easily accessible control box
  • Grille/Motor mount for quiet fan operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Painted louvered steel cabinet

Rheem 13 SEER R-410A Split-System Air Conditioner

RCU13410C24J

Tonnage:

SPECIFICATIONS

BTU
24000
BTU Cooling Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Height
24-1/4 in
MBH
24
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
2 Tons
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY