• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem RQPW Series 2 Ton 14 SEER R-410A Dual Fuel Packaged Heat Pump

RQPWB025JK06EBVA

Tonnage:

2 Tons

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
RQPW Series
Energy Star Compliant
Yes
Green
Energy Star, Yes
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Tonnage
2 Tons
UL Listed
No
Volts
208/230V

  • QUANTITY

0 item(s) added to Cart Checkout Now