DESCRIPTION

  • Double-wall construction offers sturdiness with dead air space insulation and sound attenuation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem RCBA Series 12-1/4 in. Horizontal Left, Horizontal Right and Downflow Uncased Coil

RCBA57GP

Tonnage:

SPECIFICATIONS

BTU
24000
CFM
800
Collection
RCBA Series
Configuration
Downflow, Horizontal Left, Horizontal Right
Height
13-25/32 in
Liquid Line OD
3/8 in
MBH
24
Material
Aluminum, Copper
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
Yes
Watts
7.03
Weight
15
Width
12-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS