DESCRIPTION

  • AC or heat pump, upflow/downflow
  • Coils are A.R.I. certified for system application with variety of Rheem value series outdoor units
  • Coils are tested at the factory with an extensive refrigerant leak check
  • Coils have sweat refrigerant connections
  • Compatible with Germicidal Light System (UV resistant)
  • Constructed of Aluminum fins bonded to internally grooved Copper tubing
  • Feature two sets of 3/4" [14.1 mm] N.P.T. condensate drain connections for ease of connection
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ideally suited for new installations or add on air conditioning

Rheem RCFA Series 14 in. Downflow and Upflow Uncased Coil for Furnace

RCFAHU14AU

Tonnage:

SPECIFICATIONS

Application
Furnace
BTU
24000
CFM
1000
Collection
RCFA Series
Configuration
Downflow, Upflow
Depth
21-11/16 in
Height
24-1/10 in
MBH
24
Material
Aluminum, Copper
Refrigerant
R-22
Tonnage
2 Tons
UL Listed
No
Watts
7.03
Weight
46
Width
14 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS