3-1/2 in. Gauge
3-1/2 in. Gauge
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CE Approved:
- No
- ETL Listed:
- No
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- NSF Certified:
- No
- Product Type:
- Gauge