DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Limited lifetime heat exchanger warranty
  • Low profile 34" cabinet ideal for space constrained installations
  • Patented heat exchanger is constructed of both aluminized steel and stainless steel for maximum corrosion resistance

Rheem 3/4 hp 80% AFUE Upflow Horizontal Gas Furnace

RGPSEARJR

MBH:

SPECIFICATIONS

AFUE
80.00
BTU
125000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Configuration
Upflow
Horsepower
3/4 hp
Ignition System
Electronic Ignition
MBH
125
Phase
Single Phase
Power Source
AC
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS