DESCRIPTION

  • Includes copper fittings that may be needed by the installing technician
  • Inlet flow deflector to guide refrigerant toward accumulator wall for smooth flow and gradual expansion, and protective screen and orifice assembly to prevent foreign particles and contaminants from affecting metering function
  • U-tube design allows for maximum flow of refrigerant with minimum pressure drop and oil entrapment

Rheem 3/4 in. Accumulator

R832227293

Length:

SPECIFICATIONS

Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
9-5/8 in
Maximum Pressure
300 psi

Starting at
Call for Pricing
  • QUANTITY