DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem Classic Plus Series Single-Stage Multi-Position 3/4 hp Air Handler

RHLLHM24JA

Tonnage:

SPECIFICATIONS

AMP
4.6
BTU
48000
BTU Cooling Rating
48000 Btu/h
Collection
Classic Plus Series
Configuration
Multi
Depth
21-7/10 in
Energy Star Compliant
Yes
Fan Speeds
4
Green
Energy Star, Yes
Height
55-1/2 in
Horsepower
3/4 hp
Liquid Line OD
3/8 in
MBH
48
Max CFM
1800
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
4 Tons
Volts
208/230V
Weight
162
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS