DESCRIPTION

  • Conditional parts warranty for 10 years
  • Designed to be efficient, quick to install, easy to service, and reliable, while still maintaining an affordable price
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor Compressor warranty for 10 years
  • To provide flexibility in space-limited installations, the unit can be installed flush to the structure without blocking airflow over the outdoor coil or making any screws inaccessible for maintenance

Rheem 3.5 Tons 13 SEER Horizontal Packaged Heat Pump

RQNMA042JK015

BTU Cooling Rating:

SPECIFICATIONS

Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
67-1/8 in
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Tonnage
3.5 Tons
Volts
208/230V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS