DESCRIPTION

  • Conditional parts warranty for 10 years
  • Designed to be efficient, quick to install, easy to service, and reliable, while still maintaining an affordable price
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor Compressor warranty for 10 years
  • To provide flexibility in space-limited installations, the unit can be installed flush to the structure without blocking airflow over the outdoor coil or making any screws inaccessible for maintenance

Rheem 3.5 Tons 15 kW 14 SEER High Static Packaged Heat Pump

RQPMA043JK015

BTU Cooling Rating:

SPECIFICATIONS

Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
37-1/8 in
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Tonnage
3.5 Tons
Volts
208/230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS