DESCRIPTION

  • Conditional parts warranty for 10 years
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor Compressor warranty for 10 years
  • One-piece top with a deep flange to help keep water out of the unit

Rheem 3.5T 100MBH 13 SEER 1 Phase PK R410A

RRNLB042JK10E

Tonnage:

SPECIFICATIONS

BTU
42000
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
41 in
MBH
100
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Tonnage
3.5 Tons
Volts
208/230V
Width
47-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS