DESCRIPTION

  • Features easy installation, UV resistance and low thermal conductivity
  • Reduces heat gain or loss and flow of moisture vapor, controls condensation formation on cold-water plumbing, chilled water and refrigeration lines
  • Used for heating, AC, refrigeration, solar and plumbing

Rheem 3/8 x 6 in. Wall Pipe Insulation in Black

RAC38

Inside Diameter:

SPECIFICATIONS

Color Finish
Black
Inside Diameter
3/8 in
Length
72 in
Thickness
3/8 in

Starting at
Call for Pricing
  • QUANTITY