Rheem 3 Tons 31-5/8 in. 15 SEER R-410A Heat Pump R15PJL36A01

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Limited parts warranty for 5 years

Rheem 3 Tons 31-5/8 in. 15 SEER R-410A Heat Pump

R15PJL36A01

BTU:

SPECIFICATIONS

BTU
36000
CEC Compliant
For Sale in CA
Depth
31-5/8 in
Height
35-3/8 in
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3 Tons
Volts
208/230V
Width
31-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS