DESCRIPTION

  • Double-wall construction offers sturdiness with dead air space insulation and sound attenuation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem RCBA Series 15-3/4 in. Horizontal Left, Horizontal Right and Downflow Uncased Coil for Air Conditioner

RCBA65GP

Tonnage:

SPECIFICATIONS

Application
Air Conditioner
BTU
36000
CFM
1200
Collection
RCBA Series
Configuration
Downflow, Horizontal Left, Horizontal Right
Height
13-25/32 in
Liquid Line OD
3/8 in
MBH
36
Material
Aluminum, Copper
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2.5 - 3 Tons
UL Listed
Yes
Watts
10.55
Weight
20
Width
15-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS