DESCRIPTION

  • Brass drain valve
  • Factory installed temperature and pressure relief valve
  • Six year limited tank and parts warranty
  • Standard 240 volt AC, single phase non-simultaneous wiring

Rheem Fury™ 30 gal. 240 V 4.5 kW Single Phase Short Water Heater

RPROE30S2616575

Color Finish

 

SPECIFICATIONS

ANSI Specifications
Yes
Capacity
30 gal
Collection
Fury™
Color Finish
White
Diameter
22-1/4 in
End Connection 1
NPT
Height
30 in
Number Of Elements
2
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Short
Watts
4.5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY