DESCRIPTION

  • Automatic thermostat keeps water at desired temperature
  • Features everkleen self-cleaning device
  • High efficiency resistored heating elements
  • Isolated tank design reduces conductive heat loss
  • Over-temperature protector cuts off power in excess temperature situations

Rheem Fury™ 30 gal. 240 V 5.5 kW Single Phase Short Water Heater

RPROE30S1616599

Color Finish

 

SPECIFICATIONS

ANSI Specifications
Yes
Capacity
30 gal
Collection
Fury™
Color Finish
White
Diameter
17-3/4 in
End Connection 1
NPT
Height
30 in
Number Of Elements
2
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Short
Watts
5.5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY