30 gal. Lowboy Commercial Electric Water Heater
30 gal. Lowboy Commercial Electric Water Heater
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optional wall mounting kit available
- Long life tank design maximizes corrosion resistance
- Small enough for installation in limited spaces
- Surface mounted thermostat provides automatic temperature control
- Rigid Polyurethane foam insulation reduces operating costs
- Long life heating element
Specifications
- Capacity:
- 30 gal
- Diameter:
- 21-3/4 in
- Energy Star Compliant:
- No
- Height:
- 30 in
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- No
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Lowboy