DESCRIPTION

  • Brass drain valve
  • Factory installed temperature and pressure relief valve
  • Six year limited tank and parts warranty
  • Standard 240 volt AC, single phase non-simultaneous wiring

Rheem Fury™ 30 gal. Electric Water Heater

RPROE302617237

Color Finish

 

SPECIFICATIONS

ANSI Specifications
Yes
Capacity
30 gal
Collection
Fury™
Color Finish
White
Diameter
17-3/4 in
End Connection 1
NPT
Height
45-3/4 in
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY