30 gal. Lowboy 12 kW Commercial Electric Water Heater
30 gal. Lowboy 12 kW Commercial Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Long life heating elements
- Simultaneous and non-simultaneous wiring
- Long life tank design maximizes corrosion resistance
- Surface mounted thermostat provides automatic temperature control
- 1 1/2" rigid Polyurethane foam insulation reduces operating costs
- Single phase and three phase available
Specifications
- Application:
- Commercial
- CSA Certified:
- Yes
- Capacity:
- 30 gal
- Diameter:
- 22-1/4 in
- Energy Star Compliant:
- No
- Height:
- 30 in
- Maximum Temperature:
- 170
- NSF Certified:
- No
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- Yes
- Volts:
- 277V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Lowboy, Light Duty
- Watts:
- 12 kW