DESCRIPTION

  • Features guardian system shut-off device for double protection shut-off device for double protection
  • High altitude compliant (up to 6,000' above sea level)
  • Low NOx design
  • Self-cleaning
  • Six year limited tank and parts warranty

Rheem Fury™ 30 gal. LP Gas Water Heater

RPROG2930P621401

BTU:

SPECIFICATIONS

ANSI Specifications
Yes
BTU
30000
Capacity
30 gal
Collection
Fury™
Color Finish
White
Diameter
19-3/4 in
End Connection 1
NPT
Fuel Type
LP Gas
Height
56-3/8 in
MBH
30
Supply Pipe Connection
3/4 in
Volts
120V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY