30 gal Tall 32 MBH Residential Natural Gas Water Heater
30 gal Tall 32 MBH Residential Natural Gas Water Heater
Product Details
Product Details
Specifications
- Application:
- Residential
- BTU:
- 32000
- Capacity:
- 30 gal
- Diameter:
- 15-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- First Hour Rating:
- 53
- Fuel Type:
- Natural Gas
- Height:
- 59 in
- MBH:
- 32
- Power Source:
- Gas
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.57
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall