DESCRIPTION

Rheem Classic™ 30 in. Residential Electric Water Heater

RPROE28S1659916

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
28 gal
Collection
Classic™
Diameter
23 in
End Connection 1
NPT
Energy Factor
0.95
Energy Star Compliant
No
GSA Approved
No
Height
30 in
IAPMO Listed
No
Material
Brass, Copper
NSF Certified
No
Number Of Elements
2
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
Less than 30 gal
Water Heater Type
Short
Watts
4500
Width
23 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY