Rheem 31-5/8 in. 3 Tons 13 SEER R-410A Heat Pump R13PJL36A01

DESCRIPTION

  • Features expansion valves with internal check valve, demand defrost control, non-cycling reversing valve, hot gas muffler, service valves, grille/motor mount, easily accessible control box, and coils constructed with Coppertubing and enhanced Aluminum fin
  • For single, multi-family and light commercial applications
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes factory installed low pressure control
  • UL Listed

Rheem 31-5/8 in. 3 Tons 13 SEER R-410A Heat Pump

R13PJL36A01

BTU:

SPECIFICATIONS

BTU
36000
CEC Compliant
For Sale in CA
Depth
31-5/8 in
Height
27-3/8 in
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3 Tons
Volts
208/230V
Width
31-5/8 in

Starting at
Call for Pricing
  • QUANTITY