31000 BTU 208/230V Tandem 1-Phase Compressor Assembly

Part #RAS10271401  |  Item #5026672  |  Manufacturer Part #AS-102714-01

BTU:

31000

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: [20, 96]

Application: Heat Pump

BTU: 31000

Compressor Type: Scroll

Height: 36 in

Length: 25-1/2 in

MBH: 31

Phase: Single Phase

Refrigerant: R-410A

Volts: 208/230V

Weight: 136

Width: 12-1/2 in