DESCRIPTION

  • Attractive, louvered wrap-around jacket protects the coil from yard hazards and weather extremes
  • Compressor compartment offers additional protection from the elements and reduces operating noise
  • Conditional parts warranty for 10 years
  • Conditional unit replacement warranty for 5 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Provides on-board diagnostics and fault history for heat pumps with single-phase compressors by detecting system and electrical problems without adding sensors

Rheem Prestige ™ 15 SEER Single-Stage R-410A Heat Pump

RPQL043JEZ

Tonnage:

SPECIFICATIONS

AMP
112, 17.9, 24
Auto Switching Heat Cool
No
BTU
42000
BTU Cooling Rating
42000 Btu/h
CEC Compliant
For Sale in CA
Collection
Prestige ™
Decibel Rating dB
74 dB
Depth
44-2/5 in
EER
12.5
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
42
Max CFM
1400
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
3.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
256
Width
31-1/2 in

Starting at
Call for Pricing
  • QUANTITY