3/4 hp 1050 RPM 120/208/230V Single Phase ECM Variable Speed Motor

You last purchased this on
 
Rheem

3/4 hp 1050 RPM 120/208/230V Single Phase ECM Variable Speed Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

3/4 hp 1050 RPM 120/208/230V Single Phase ECM Variable Speed Motor

  • Fast #
  • Part #R5110260301
  • Item #4115151
  • Manufacturer Part #51-102603-01
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Blower Type:
ECM Variable Speed
Fan Speeds:
Variable
Frame Size:
48
Horsepower:
3/4 hp
Phase:
Single Phase
Product Type:
Motor
RPM:
1050
RPM Range:
900-1150
Volts:
120/208/230V