35/3 MFD 440V Capacitor

Part #R432513524  |  Item #5026892  |  Manufacturer Part #43-25135-24

Call for Pricing

MFD Rating:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Height: 2-3/5 in

Length: 5-1/5 in

MFD Rating: 35/3 mfd

Shape: Oval

UL Listed: No

Volts: 440V

Width: 2-2/5 in