DESCRIPTION

  • Horizontal option included

Rheem 36 MBH Direct Vent Natural Gas Water Heater

RPROG4038N621302

Capacity:

SPECIFICATIONS

ANSI Specifications
Yes
CEC Compliant
For Sale in CA
Capacity
40 gal
Fuel Type
Natural Gas
Height
59-3/4 in
MBH
36
Power Source
Gas
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Direct Vent

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS