DESCRIPTION

  • 3" polyurethane foam insulation provides superior insulating qualities
  • Lifeguard heating elements provide long element life and long life performance
  • Long life ASME tank design
  • Minimal heat loss design
  • North Carolina compliant
  • Surface mounted thermostat
  • System Sentinel monitors on-off function of elements

Rheem 36kW 480V Commercial Electric Water Heater

RES12036G472416

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
120 gal
Color Finish
Grey
Diameter
30-1/4 in
Energy Star Compliant
No
GSA Approved
No
Height
67-5/8 in
IAPMO Listed
No
NSF Certified
No
Phase
Triple Phase
Power Source
Electric
UL Listed
No
Volts
480V
Water Heater Type
Tall
Watts
36

Starting at
Call for Pricing
  • QUANTITY