DESCRIPTION

  • Tested and approved for 5,000 AFC

Rheem 370 V Dual Round Metal Cap

R43251330

Length:

SPECIFICATIONS

IsAcceptableImage
Length
35 in
Material
Metal
Volts
370V

Starting at
Call for Pricing
  • QUANTITY