DESCRIPTION

  • Features guardian system shut-off device for double protection
  • High altitude compliant (up to 6,000' above sea level)
  • Longer life
  • Low NOx design
  • SCAQMD compliant model (California only)
  • Self-cleaning
  • Six year limited tank and parts warranty

Rheem Fury™ 38 gal. LP Gas Tall Water Heater

RPROG3834P621678

BTU:

SPECIFICATIONS

ANSI Specifications
Yes
BTU
38000
Capacity
38 gal
Collection
Fury™
Color Finish
White
Diameter
19-3/4 in
End Connection 1
NPT
Fuel Type
LP Gas
Height
57-3/4 in
MBH
38
Supply Pipe Connection
3/4 in
Volts
120V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY