DESCRIPTION

  • Features guardian system shut-off device for double protection shut-off device for double protection
  • High altitude compliant (up to 6,000' above sea level)
  • Low NOx design
  • Self-cleaning
  • Six year limited tank and parts warranty

Rheem Fury™ 38000 BTU Fury Natural Gas Water Heater

RPROG4038N621463

Capacity:

SPECIFICATIONS

ANSI Specifications
Yes
BTU
38000
Capacity
40 gal
Collection
Fury™
Color Finish
White
Fuel Type
Natural Gas
Height
58-3/8 in
Power Source
Gas
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY