DESCRIPTION

  • Brass drain valve
  • Factory installed temperature and pressure relief valve
  • Guardian system
  • Propane models also available
  • Push button piezo ignition system for easy lighting
  • Six year limited tank and parts warranty

Rheem 38000 BTU Fury Natural Gas Water Heater

RPROG5038N621586

Capacity:

SPECIFICATIONS

ANSI Specifications
Yes
BTU
38000
Capacity
50 gal
Color Finish
White
Diameter
20-1/8 in
Fuel Type
Natural Gas
Height
61-1/2 in
Power Source
Gas
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Tall

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY